This item is Discontinued.

This item is Discontinued.
Medium-Voltage Fuse, 9F60 Series, 0.50A, 25800V AC, Cylindrical (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9F60DNJ905
- Zoro #
- G704409304
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Diameter
- 2 in
- Length
- 23.18 in
Details
- Item
- Medium-Voltage Fuse
- Series
- 9F60
- Amps
- 0.50A
- AC Voltage Rating
- 25800V AC
- DC Voltage Rating
- Not Rated
- Body Style
- Cylindrical
- Visual Indication
- Indicating
- Interrupt Rating
- 35kA
- Body Material
- Epoxy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.