This item is Discontinued.

Ge Medium-Voltage Fuse, 9F60 Series, 0.5A, 25800V AC, Cylindrical 9F60 CMJ905

This item is Discontinued.

Ge

Medium-Voltage Fuse, 9F60 Series, 0.5A, 25800V AC, Cylindrical (Discontinued)

Mfr # 9F60 CMJ905
Zoro # G405778426
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9F60 CMJ905
Zoro #
G405778426
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
2 in
Length
17.2 in

Details

Item
Medium-Voltage Fuse
Series
9F60
Amps
0.5A
AC Voltage Rating
25800V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
35kA
Body Material
Epoxy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.