This item is Discontinued.
This item is Discontinued.
Interior/Exterior Paint, Flat, Mineral Base, Ballet Pink, 1 qt (Discontinued)
Mfr #
QBP
Zoro #
G7775445
UPC # 606016000000
Country of Origin United States
Category Exterior Paints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBP
- Zoro #
- G7775445
- UPC #
- 606016000000
- Country of Origin
- United States
Dimensions
- Size
- 1 qt
Details
- Item
- Interior/Exterior Paint
- For Use On Surface Material
- Multi-Surface
- Paint Color Family
- Pinks
- Finish
- Flat
- Paint Base Type
- Mineral
- Color
- Ballet Pink
Description
General Finishes Milk Paint is a premium interior/exterior mineral based paint named for its low-luster sheen, which mimics the look of old-world furniture paint. It is not a powdered, casein-based milk paint, but a premixed modern version that is so durable it does not require a topcoat unless you want to increase the sheen.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AL, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.