This item is Discontinued.
This item is Discontinued.
Interior/Exterior Paint, Flat, Mineral Base, Westminster Green, 1 qt (Discontinued)
Mfr #
QWGR
Zoro #
G7774018
UPC # 606016000000
Country of Origin United States
Category Exterior Paints
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QWGR
- Zoro #
- G7774018
- UPC #
- 606016000000
- Country of Origin
- United States
- Item
- Interior/Exterior Paint
- For Use On Surface Material
- Multi-Surface
- Paint Color Family
- Greens
- Finish
- Flat
- Paint Base Type
- Mineral
- Color
- Westminster Green
Description
General Finishes Milk Paint is a premium interior/exterior mineral based paint named for its low-luster sheen, which mimics the look of old-world furniture paint. It is not a powdered, casein-based milk paint, but a premixed modern version that is so durable it does not require a topcoat unless you want to increase the sheen.