Shop GENERAL TOOLS

Gas Pressure Test Kit, 0-15 In. H20

  • Mfr # GPK015

  • Zoro # G5194996


product price: 
$
58.79
/ea

Key Features

Includes
1/8 in (10 mm) NPT Brass Fitting, 2.5 in Diameter Diaphragm Gage, 39 in (991 mm) of Rubber Tubing, Custom Hard Plastic Carrying Case, Hose Clamp
Range
0 in to 15 in wc
Accuracy
+/-1.5%
Over-Pressure Limit
1.5% of Full Scale
Scale Type
Dual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GPK015
Zoro #
G5194996
UPC #
681035412404
Country of Origin
China
Item
Gas Pressure Test Kit
Includes
1/8 in (10 mm) NPT Brass Fitting, 2.5 in Diameter Diaphragm Gage, 39 in (991 mm) of Rubber Tubing, Custom Hard Plastic Carrying Case, Hose Clamp
Range
0 in to 15 in wc
Accuracy
+/-1.5%
Over-Pressure Limit
1.5% of Full Scale
Scale Type
Dual
Primary Scale Units
in wc
Application
Gas Refineries
Secondary Scale Units
oz/sq in
Socket Material
Brass
Process Connection Type
NPT
Sensor Type
Diaphragm
Pressure Range Type
Pressure
Primary Pressure Range
0 to 15 in H2O
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 9 oz/sq in
Compatible Process Media
Natural Gas (Methane)/LP Gas
Pressure Gauge Type
Gas Line Pressure Test Kit
Series
GPK
Sensor Material
Stainless Steel
Process Connection Gender
Male
Process Connection Location
Bottom
Secondary Scale Pressure Measurement - Minimum
0 oz/sq in
Dial Color
White
Primary Scale Pressure Measurement - Minimum
0 in wc
Accuracy Grade
Not Graded
Lens Material
Polycarbonate
Secondary Scale Pressure Measurement - Maximum
9 oz/sq in
Primary Scale Pressure Measurement - Maximum
15 in wc
Gauge Case Material
Black Steel

Description

Gas Pressure Test Kit, Includes Sensitive Diaphragm Gauge, Rubber Tubing, Brass fitting, Rugged Hard Shell Case Padded Kit, 0 In. to 15 In. H20 Range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.