Shop GENERAL TOOLS
See all product information
Create Account
Hollow Punch Set, Not Tether Capable
Mfr # 1280ST
Zoro # G2559636
product price:Â
$
27.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Number of Pieces
6
Includes
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Hole Diameters: 3/16 in, Plastic Roll Pouch
Sizes Included
1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
Features
Made of Forged Steel, Side Hole for Removing Punched Material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1280ST
- Zoro #
- G2559636
- UPC #
- 038728438966
- Country of Origin
- India
- Item
- Hollow Punch Set
- Material
- Steel
- Number of Pieces
- 6
- Includes
- 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Hole Diameters: 3/16 in, Plastic Roll Pouch
- Features
- Made of Forged Steel, Side Hole for Removing Punched Material
- Tether Capable
- Tether Capable
- Punch Piece Design
- 1-Piece Design
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Measurement Type
- SAE
- Includes Handle
- No
- Grip Style
- Plain
- Container Type
- Pouch
- Tip Type
- Hollow
- Set Type
- Punch Set
- Includes Handguard
- No
- Material Applications
- Canvas, Cardboard, Gasket Material, Leather, Other Soft Materials, Plastic, Rubber, Sheet Metal
- Punch Type
- Hollow Punch
- Tether Ready
- No
- Types Included
- Hollow Punch
- Includes Striking Cap
- No
- Type
- Set
Description
Hollow Punch Set, Set Type Punch Set, Types Included Hollow Punch, Number of Pieces 6, Includes Handle No, Includes Handguard No, Material Applications Canvas, Cardboard, Gasket Material, Leather, Other Soft Materials, Plastic, Rubber, Sheet Metal, Overall Length 4 in, 4 1/8 in, 4 1/2 in, Includes 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Hole Diameters: 3/16 in, Plastic Roll Pouch, Tip Size 1/4 in, 3/8 in, 1/2 in, Material Steel, Measurement Type SAE, Container Type Pouch