General
Moisture Meter, Backlit LCD
- Zoro #: G7466798
- Mfr #: TS06
Hover or click to zoom Tap to zoom
$35.77
- Item: Moisture Meter
- Moisture Content: 1.5% to 33% (Building Materials), 5% to 50% (Wood)
- Moisture Content Accuracy: Up to +/-2% (Calibration Mode)
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.77
General #TS06 Specifications
- Zoro #: G7466798
- Mfr #: TS06
- Item: Moisture Meter
- Moisture Content: 1.5% to 33% (Building Materials), 5% to 50% (Wood)
- Moisture Content Accuracy: Up to +/-2% (Calibration Mode)
- Temp. Range (F): -4 Degrees to 140 Degrees F
- Display: Backlit LCD
- For Use With: Wood and Building Materials
- Min./Max. Memory: No
- Special Features: Use with a Phone as a Second Screen for Easier Visibility, Connects Wirelessly to iPhone and Android Phones with Application, Quickly Determine the Moisture Content
- Includes: Battery
- Memory: No
- Manufacturers Warranty Length: 1 yr
- Interface: Bluetooth
- Data Hold: Yes
- Number of Species of Wood: 0
- Humidity Range (% RH): 5% to 50% RH
- Battery Type: 9V
- Product Type: Moisture Meter
- Country of Origin (subject to change): China
Description
Moisture Meter, Quickly Determine The Moisture Content, Can Be Use with A Phone As A Second Screen for Easier Visibility, Connects Wirelessly to iPhone and Android Phones with Application, Moisture Content 5 to 50 Percent In Wood, 1.5 to 33 Percent In Building Materials, Moisture Content Accuracy Up To +/-2 Percent When Using User Calibration Mode, Temp. Range (F) -4 Degrees to 140 Degrees , Display Backlit LCD, Number of Species of Wood 0, Data Hold Yes, No Memory, Interface Bluetooth
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of General #TS06
Explore more
- GENERAL Soil Moisture Meter, 9V DSMM600
- GENERAL Digital Soil Moisture Meter, With Probe DSMM500
- GENERAL Pin/Pinless Deep Sensing Moisture Meter MMD900
- GENERAL Pinless Moisture Meter, 0-53Pct Softwood MMD7NP
- GENERAL Pinless LCD Moisture Meter MMD5NP
- GENERAL Soil Moisture Meter, 9V RHMG650
- TORBAL Precision Moisture Analyzer, 120g, Digital AGS120
- WATERMARK Cable Soil Sensor 5 Ft Length 200SS-5
- GENERAL Pin/Pinless Moisture Meter with Temp/RH MMH800
- LIGNOMAT MB PINS 7/16 IN, PR MB
- WATERMARK Irrometer W/Replacement Tip Pl 36 In 3MLF7
- General Moisture Meters