Shop GENERAL
See all product information
Create Account
Paper Bags, 57 lbs Cap., No 20, 8.25"w x 5.94"d x 16.13"h, Kraft, PK500
Mfr # 30920
Zoro # G4057549
product price:Â $71.19
/pk 500, $0.14/eaKey Features
Width
8.25"
Color
Kraft
Depth
5.94"
Bag Material
Paper
Height
16.13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30920
- Zoro #
- G4057549
- UPC #
- 79594309202
- Country of Origin
- United States
Dimensions
- Width
- 8.25"
- Depth
- 5.94"
- Height
- 16.13"
Details
- Item
- Bags
- Color
- Kraft
- Bag Material
- Paper
- Recycled Content
- 40%
- Bag Name
- #20
- Load Rating
- 57 lb
- Bag Features
- Extra-Heavy-Duty
- For Use With
- Grocery
- Grade
- Extra Heavy-Duty
- Application
- Grocery
- Closure Type
- Open Face
- Paper Grade
- 97 gsm
- Basis Weight
- 60#
Description
General Grocery Paper Bags, 57 lbs Capacity, #20, 8.25"w x 5.94"d x 16.13"h, Kraft, 500 Bags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.