Shop GENERAL TOOLS

Pin Vise, 0 to 0.125, Knurled Steel

  • Mfr # 92
  • Zoro # G0337745

product price: 
$
12.65
/ea

Key Features

Range (In.)
0 to 0.125
Range (mm)
0 mm to 3.2 mm
Handle
Knurled Steel
Finish
Nickel Plated
Application
Instrumets, Jewelry, Models
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92
Zoro #
G0337745
UPC #
038728410627
Country of Origin
India

Dimensions

Overall Length
3 11/16 in
Minimum Size - mm
0 mm
Maximum Size - mm
3.2 mm
Maximum Size - Inch
0.0125 in
Minimum Size - Inch
0 in
Wire Rope Length
3 11/16 in
Length
3 11/16 in

Details

Item
Pin Vise
Range (In.)
0 to 0.125
Range (mm)
0 mm to 3.2 mm
Handle
Knurled Steel
Finish
Nickel Plated
Application
Instrumets, Jewelry, Models
With Swivel Head
Yes
Number of Pieces
1
Single End or Double End
Single End
Material
Tool Steel
Grip Style
Knurled
Grip Shape
Round
Range - Inch
0 in to 0.125 in
Product Type
Pin Vise
Inches Measured - Maximum
0.0125 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
3.2 mm
Shell Material
Tool Steel

Description

Pin Vise, Material Tool Steel, Finish Nickel Plated, Grip Shape Round, Grip Style Knurled, Maximum Size - Inch 0.0125 in, Maximum Size - mm 3.2 mm, Minimum Size - Inch 0 in, Minimum Size - mm 0 mm, Number of Pieces 1, Range - Inch 0 in to 0.125 in, Range (mm) 0 mm to 3.2 mm, Single End or Double End Single End, Application Instrumets, Jewelry, Models, With Swivel Head Yes, Overall Length 3 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.