Shop GENERAL TOOLS
See all product information
Create Account
Plier, Revolving Punch
Mfr # 72
Zoro # G3080226
product price:Â
$
9.69
/ea
Key Features
Construction
Plated Steel With 6 Hardened Steel Punches Which Are Tapered and Hollow
Plier Item
Revolving Punch Pliers
Plier Product Group
Pliers
Application
For Punching Round Holes in Leather, Plastic, Rubber, Canvas, Cardboard and Similar Materials
Hole Size (In.)
5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72
- Zoro #
- G3080226
- UPC #
- 038728410399
- Country of Origin
- India
Dimensions
- Hole Size (In.)
- 5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in
- Maximum Hole Size
- 3/16 in
- Overall Length
- 8 1/2 in
- Minimum Hole Size
- 5/64 in
- Hole Sizes Punched
- 5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in
- Number of Hole Sizes
- 6
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Details
- Item
- Revolving Punch Plier
- Construction
- Plated Steel With 6 Hardened Steel Punches Which Are Tapered and Hollow
- Plier Item
- Revolving Punch Pliers
- Plier Product Group
- Pliers
- Application
- For Punching Round Holes in Leather, Plastic, Rubber, Canvas, Cardboard and Similar Materials
- Handle
- Self-opening, Spring-return
- Features
- Self Opening
- Tether Ready
- No
- Grip Style
- Standard Cushion
- Plier Material
- Steel
- Plier Type
- Revolving Punch Pliers
- Jaw Opening Type
- Spring Return
- Material Applications
- Canvas, Cardboard, Leather, Plastic, Rubber
- Handle Style
- Standard
Description
Revolving Punch Plier, Plier Type Revolving Punch Pliers, Overall Length 8 1/2 in, Material Applications Canvas, Cardboard, Leather, Plastic, Rubber, Number of Hole Sizes 6, Grip Style Standard Cushion, Tether Ready No, Minimum Hole Size 5/64 in, Maximum Hole Size 3/16 in, Features Self Opening, Handle Style Standard, Hole Sizes Punched 5/64 in, 3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, Jaw Opening Type Spring Return, Plier Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.