General

Pocket Heat Monitor, 32 to 122 Degrees F

General Pocket Heat Monitor, 32 to 122 Degrees F SAM800IND
Hover or click to zoom Tap to zoom
$91.00
  • Item: Pocket Heat Stress Monitor
  • Relative Humidity Range: 0% to 100%
  • Temp. Range (C): 0 Degrees to 50 Degrees
  • Humidity Accuracy: +/-3%
  • Temp. Range (F): 32 Degrees to 122 Degrees
  • Temp. Accuracy (F): +/-2 Degrees
  • Dew Point Range: 32 Degrees to 140 Degrees F
  • Battery Type: CR2032
See full product details
This item ships free.

Total: $91.00

General #SAM800IND Specifications

  • Item: Pocket Heat Stress Monitor
  • Relative Humidity Range: 0% to 100%
  • Temp. Range (C): 0 Degrees to 50 Degrees
  • Humidity Accuracy: +/-3%
  • Temp. Range (F): 32 Degrees to 122 Degrees
  • Temp. Accuracy (F): +/-2 Degrees
  • Dew Point Range: 32 Degrees to 140 Degrees F
  • Battery Type: CR2032
  • Interface: RS232
  • Display: Digital
  • Temp. Accuracy (C): +/-1 Degrees
  • Manufacturers Warranty Length: 1 yr
  • Includes: Pocket Clip
  • Data Logging: Yes
  • Temperature Accuracy: +/-1.0 Degrees C, +/-1.8 Degrees F
  • Includes AC Adapter: No
  • Heat Index Range: 70 Degrees to 115 Degrees F
  • Battery Run Time: 100 hr
  • Temperature Range: 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
  • Overall Height: 6.7 in
  • RH Range: 0 to 100% RH
  • Humidity Range: 0 to 100%
  • Manufacturer Warranty Length: 1 yr
  • Housing Color: Black
  • Includes Batteries: Yes
  • Operating Humidity Range: 0 to 100%
  • Includes Memory Card: No
  • Meter Type: Compact
  • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  • Temperature Display Units: Degrees C, Degrees F
  • Includes NIST-Traceable Calibration Certificate: No
  • Heat Index Accuracy: +/-3%
  • Size (H x W x D): 6.7 in x 1.85 in x 0.5 in
  • Overall Depth: 0.5 in
  • Display Screen Type: LCD
  • Audible Alarm: Yes
  • IP/NEMA Rating: Not Rated
  • Overall Width: 1.85 in
  • Temperature Resolution: 0.1 Degrees
  • Meter Model: Industrial Model
  • Operating Temperature Range: 32 Degrees to 122 Degrees F
  • Includes Case: No
  • Includes Mounting Hardware: No
  • Low Battery Indicator: No
  • Auto Shut-Off: Yes (20 min)
  • Includes Probes: No
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Pocket Heat Stress Monitor, 0 Percent to 100 Percent Relative Humidity Range, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), 32 Degrees to 140 Degrees F Dew Point Range, Humidity Accuracy +/-3 Percent, Temp. Accuracy (F) +/-2 Degrees , Temp. Accuracy (C) +/-1 Degrees , Display Digital, Battery Type CR2032, Interface RS232, Includes Battery, Instructions, Pocket Clip, Manufacturers Warranty Length 1 yr

Restrictions and Compliance

  • Hazardous material

Reviews of General #SAM800IND