DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Probe Set, 1 Straight, 1 Hook, 2 Bent, 4 Pc

GENERAL| Zoro #: G2369771| Mfr #: 60004

$7.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Replaceable Tip: No
Point Type: Straight, 180 Degrees Hook, 35 Degrees Bend, 90 Degrees Bend
Handle Material: ABS Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369771 Mfr #: 60004
Replaceable Tip: NoPoint Type: Straight, 180 Degrees Hook, 35 Degrees Bend, 90 Degrees Bend
Handle Material: ABS PlasticTip Material: Hardened Steel
Threaded Points: NoHandle Dia. (In.): 5/8
Overall Length (In.): 6Handle: Blade Fixed In
Finish: Chrome PlatedItem: Probe Set, 4 Pc
Magnet End: NoCountry of Origin (subject to change): China

Description

Probe Set, 4 Pc, Point Type Straight, 180 Degree Hook, 35 Degree Bend, 90 Degree Bend, Tip Material Hardened Steel, Overall Length 6 In, Handle Dia 5/8 In, Blade Fixed In Handle, Handle Material ABS Plastic, Chrome Plated Finish

Reviews