Shop GENERAL TOOLS

Protractor, Stainless Steel, 7-3/4 in. L

  • Mfr # 17
  • Zoro # G0338101

product price: 
$
15.89
/ea

Key Features

Head
Square
Graduations
1 Degrees
Range
0 Degrees to 180 Degrees
Length
7-3/4 in
Features
6 in Adjustable Protractor Arm Locks Into Desired Position with Knurled Thumb Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17
Zoro #
G0338101
UPC #
038728220189
Country of Origin
China

Dimensions

Length
7-3/4 in
Size
6 in
Blade Length
6 in
Head Length
3 3/8 in

Details

Item
Manual-Reading Protractor
Head
Square
Graduations
1 Degrees
Range
0 Degrees to 180 Degrees
Features
6 in Adjustable Protractor Arm Locks Into Desired Position with Knurled Thumb Nut
Material
Stainless Steel
Accuracy
+/- 1 Degrees 0 ft
Finish
Uncoated
Operation Type
Mechanical
Head Shape
Rectangular
Magnetic Head
Yes
Protractor Style
Manual Reading Protractor
Product Type
Manual-Reading Protractor
Angle Measured - Minimum
0 Degrees
Angle Measured - Maximum
180 Degrees
Shell Material
Stainless Steel

Description

This General 17 Protractor is a highly accurate tool that you can use to determine angles. It has a 7-3/4 in. stainless steel protractor arm, and a square head measuring 3 3/8 in. The blade of the manual-reading protractor is 6 in., while the overall length of the tool is 7-3/4 in. With graduations at 1 degrees, this high quality stainless steel protractor has an adjustable arm that locks into desired positions with knurled thumb nut. You will appreciate having this General 17 Protractor on hand for all your angle measurement needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.