Shop GENERAL TOOLS
See all product information
Create Account
Ruler, Stainless Steel, 6 In Length
- Mfr # 616
- Zoro # G0337797
product price:Â
$
7.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length (In.)
6 in
Width (In.)
1/2 in
Material
Steel
Graduations
100ths, 10ths, 32nds, 64ths
Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 616
- Zoro #
- G0337797
- UPC #
- 038728320964
- Country of Origin
- India
- Item
- Ruler
- Material
- Steel
- Graduations
- 100ths, 10ths, 32nds, 64ths
- Construction
- Steel
- Finish
- Polished
- Graduation Type
- 5R
- Markings
- Etched
- Graduation Marks
- 1/100 in, 1/64 in
- Numeric Format
- Decimal
- Graduation Units
- Inches
- Sides
- Double-Sided
- Rule Type
- Rule
- Graduation Scale
- 5R
- Numeric Marks
- Inches
- Flexibility
- Flexible
- System of Measurement
- SAE
- Graduation Mark Style
- Etched
- Graduation Color
- Black
Description
Ruler, Graduation Marks 1/100 in, 1/64 in, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Finish Polished, System of Measurement SAE, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 5R, Material Steel