Shop GENERAL SUPPLY
Create Account
GENSF5000W Single-Fold Paper Towels, White - 9 x 9.45 in.
- Mfr # SF5000W
- Zoro # G424196546
product price:Â
$
77.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF5000W
- Zoro #
- G424196546
- UPC #
- -
- Country of Origin
- China
Description
Features: Single-fold towels present an excellent value. Soft and smooth, they're ideal for restrooms and hand washing stations. Fits all standard dispensers. Specifications: Color: White. Size: 9 x 9.45 in. Application: General Purpose. Material: Paper. Number of Plies: 1. Number of Towels/Wipes Per Container: 334. Dimension: 9.400 in H x 16.100 in W x 18.900 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.