Automatic Center Punch, Length 5 5/8 in, Diameter 5/8 in, Replaceable Point
- Mfr # 78
- Zoro # G3214093
product price:Â
$
27.19
/ea
Key Features
Diameter
5/8 in
Length
5 5/8 in
Adjustable
Yes
Replaceable Point
YES
Features
Single Hand Operation, Spring Tension Adjusts for Light or Heavy Strokes and Marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78
- Zoro #
- G3214093
- UPC #
- 038728310668
- Country of Origin
- India
Dimensions
- Diameter
- 5/8 in
- Length
- 5 5/8 in
- Tip Size
- 5/64 in
- Overall Length
- 5 5/8 in
- Taper Length
- 1/2 in
- Shank Diameter
- 5/8 in
- Wire Rope Length
- 5 1/2 in
- Fits Chest Size
- Single Hand Operation, Spring Tension Adjusts for Light or Heavy Strokes and Marking
Description
Automatic Center Punch, Automatic Yes, Punch Type Center Punch, Tip Size 5/64 in, Tip Type Point, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Knurled, Overall Length 5 5/8 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1/2 in, Adjustable Blow Force Yes, Features Single Hand Operation, Spring Tension Adjusts for Light or Heavy Strokes and Marking, Finish Black Oxide, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.