Shop GENERAL TOOLS
Create Account
Flexible Steel Rule, 12 In, 5R Grad
Mfr # CF1245
Zoro # G516344015
product price:Â $18.56
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF1245
- Zoro #
- G516344015
- UPC #
- 038728330857
- Country of Origin
- India
Description
Steel Rule, Graduation Marks 1/64 in, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Finish Satin, System of Measurement SAE, Includes Pouch, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 5R, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.