Shop GENERAL TOOLS
Create Account
NGD269 Combustible Gas Leak Detector W/Digital Level Readout
- Mfr # NGD269
- Zoro # G302701886
product price:
$
512.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGD269
- Zoro #
- G302701886
- UPC #
- 681035415375
- Country of Origin
- China
Description
GENERAL TOOLS NGD269 COMBUSTIBLE GAS LEAK DETECTOR W/DIGITAL LEVEL READOUT THE NGD269 IS IDEAL FOR CHECKING AUTOMOTIVE EXHAUST AND FUEL SYSTEMS, LIQUID- AND GAS-FIRED HEATING SYSTEMS, PROPANE TANKS AND FILLING STATIONS, CRACKED HEAT EXCHANGERS AND MANHOLES/SEWERS.
- DETECTS THE PRESENCE OF MOST COMBUSTIBLE GASES WITHOUT MEASURING OR DISPLAYING THEIR CONCENTRATION. THE UNIT'S ANALOG BAR GRAPH, AND THE SPEED AND TONE OF ITS AUDIBLE ALARM, ENABLE THE NGD269 TO PINPOINT THE LOCATION OF A GAS LEAK BY COMPARING ITS RESPONSES TO GAS EXPOSURE AT DIFFERENT POINTS. MEASURES AND DISPLAYS THE CONCENTRATION OF CH4 (METHANE/NATURAL GAS), C3H8 (PROPANE) AND H2 (HYDROGEN) FOR REFERENCE PURPOSES. READINGS ARE DISPLAYED IN DIGITAL FORM IN PPM, %LEL (LOWER EXPLOSIVE LIMIT) OR %VOL (PERCENTAGE BY VOLUME). THE DIGITAL READINGS PROVIDE A THIRD BASIS FOR COMPARING GAS LEVELS AT DIFFERENT LOCATIONS. HIGH-SENSITIVITY, DURABLE SEMICONDUCTOR GAS SENSOR AUTOMATICALLY SELF-TESTS ALL CIRCUITRY (INCLUDING THE GAS SENSOR) UPON STARTUP MEASUREMENTS OF CH4, C3H8 AND H2 ARE CALIBRATABLE AT MULTIPLE POINTS OVER SPECIFIC RANGES USING A SIMPLE SEQUENCE OF INTERACTIONS WITH ON-SCREEN INTERFACES 13 IN. (330MM) LONG FLEXIBLE GOOSENECK PROBE FAST WARMUP AND RESPONSE TIMES ONE BUTTON PRESS MAKES THE AMBIENT ENVIRONMENT THE MEASUREMENT BASELINE HEADPHONE JACK ON-SCREEN BATTERY STATUS INDICATION POWERED BY A RECHARGEABLE 3.6V NI-MH (NICKEL¿METAL HYDRIDE) BATTERY COMES IN A HARD PLASTIC CARRYING CASE ALONG WITH A 110VAC BATTERY CHARGER 1-YEAR LIMITED
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.