This item is Discontinued.

General Tools Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct TDS503

Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (Discontinued)

  • Mfr # TDS503
  • Zoro # G5195224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS503
Zoro #
G5195224
UPC #
681035414101
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
158 mm
Overall Width
40 mm
Manufacturer Warranty Length
1 yr
Overall Depth
34 mm

Details

Item
TDS Meter
Testing Parameter
Total Dissolved Solids (TDS)
Includes
Battery, Calibration Screwdriver, Calibration Solution, Hard Carrying Case, Instructions
Display
LCD
Power Source
9V Battery
Automatic Temperature Compensation
Yes
Calibration
1 Point (940 ppm)
Auto Power Off
No Auto Power Off
Waterproof
Electrode Only
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Range
10 to 9990 ppm
TDS Accuracy
+/-1% FS
Operating Temp. Range (C)
0 Degrees to 50 Degrees
Probe Compensation
For Temperature
TDS Range
10 to 9990 ppm
Memory
No
TDS Resolution
10 mg/L
Number of Tests
1
Temperature Compensation Range
32 Degrees to 122 Degrees F
Accuracy
1 %
Product Type
TDS Meter
TDS Concentration Range - Minimum
10 ppm
TDS Concentration Range - Maximum
9,990 ppm
Operating Temperature - Maximum
122 Degrees F
Test Parameters
Total Dissolved Solids
Display Temperature - Maximum
122 Degrees F
Temperature Resolution
1 Degrees C
Temperature Accuracy
+/-1% FS
Data Logging Included
No Data Recorded
Calibration Points
1
Operating Temperature - Minimum
32 Degrees F
Display Type
Digital
Display Temperature - Minimum
32 Degrees F
Temperature Compensation
Automatic
Interface Type
No Wired Interface

Description

Pocket TDS Meter, TDS Range 10 to 9990 ppm, TDS Accuracy +/-1 Percent F.S., TDS Resolution 10 ppm, Testing Parameter Total Dissolved Solids (TDS), Power Source 9V Battery, Number of Tests 1, Operating Temp. Range (C) 0 Degrees to 50 Degrees, Operating Temp. Range (F) 32 Degrees to 122 Degrees, Display LCD, Calibration 1 Point (940 ppm), Automatic Temp. Compensation Yes, Auto Power Off No, Includes Calibration Solution, Calibration Screwdriver, Battery, Hard Carrying Case, Instructions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.