Shop GENERAL TOOLS
See all product information
Create Account
Tube Cutter Wheel, 3ZG73/74/94, PK2
- Mfr # RW121/2
- Zoro # G2140074
product price:Â
$
6.59
/pk of 2, $3.30/ea
Key Features
Impact Rated
No
Material
Steel
For Use With
123R, 124, 125, 126, 128, 129X, 135, Mfr. No. 120
For Use With Mfr. Model Number
120, 123R, 124, 125, 126, 128, 129X, 135
Product Type
Replacement Cutter Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW121/2
- Zoro #
- G2140074
- UPC #
- 038728120236
- Country of Origin
- China
Dimensions
- Tool Length
- 11/16 in
Details
- Item
- Replacement Cutter Wheel
- Impact Rated
- No
- Material
- Steel
- For Use With
- 123R, 124, 125, 126, 128, 129X, 135, Mfr. No. 120
- For Use With Mfr. Model Number
- 120, 123R, 124, 125, 126, 128, 129X, 135
- Product Type
- Replacement Cutter Wheel
- Compatible with Manufacturer Model Number
- 120, 123R, 124, 125, 126, 128, 129X, 135
- Compatible Material
- Aluminum, Copper, Steel
- Compatible Manufacturer Part Number
- 120, 123R, 124, 125, 126, 128, 129X, 135
- Compatible Manufacturer Model Number
- 120, 123R, 124, 125, 126, 128, 129X, 135
- Compatible with Manufacturer Model No.
- 120, 123R, 124, 125, 126, 128, 129X, 135
- Compatible with Mfr. Model No.
- 120, 123R, 124, 125, 126, 128, 129X, 135
- For Use with Mfr Model Number
- 120, 123R, 124, 125, 126, 128, 129X, 135
- Compatible Pump Manufacturer Part Number
- 120, 123R, 124, 125, 126, 128, 129X, 135
- Compatible Mfr. Model Number
- 120, 123R, 124, 125, 126, 128, 129X, 135
- For Manufacturer Part Number
- 120, 123R, 124, 125, 126, 128, 129X, 135
- Compatible with Mfr. Model Number
- 120, 123R, 124, 125, 126, 128, 129X, 135
- Shell Material
- Steel
Description
The General RW121/2 Tube Cutter Wheel is a high-quality replacement part you can rely on. The cutter wheel fits the following Mfr. Model Number 120, 123R, 124, 125, 126, 128, 129X and 135. It's made of quality material that will ensure your tools are always in great condition. This package contains two wheels. The General RW121/2 Tube Cutter Wheel is the part you need to maintain your tools in top condition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.