Shop GENERAL TOOLS
See all product information
Create Account
Tungsten Carbide Scriber
Mfr # 88
Zoro # G3091611
product price:Â
$
8.25
/ea
Key Features
Point Type
Straight
Magnet End
No
Overall Length (In.)
5 5/16 in
Handle Material
Aluminum
Handle
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88
- Zoro #
- G3091611
- UPC #
- 038728311122
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 5 5/16 in
- Handle Dia. (In.)
- 9/32 in
- Overall Length
- 5 5/16 in
- Handle Diameter
- 5/16 in
- Wire Rope Length
- 5 5/16 in
- Length
- 5 5/16 in
Details
- Item
- Scriber
- Point Type
- Straight
- Magnet End
- No
- Handle Material
- Aluminum
- Handle
- Aluminum
- Includes
- Pocket Clip
- Threaded Points
- No
- Tip Material
- Carbide
- Finish
- Stainless Steel
- Replaceable Tip
- Yes
- Features
- Replaceable Point (#88P), Screw Chuck for Reversing Point When Not in Use
- Product Type
- Scriber
- Tip Type
- Straight
- Removable Tip
- Removable Tip
- Magnetic Tip
- Nonmagnetic
- Handle Texture
- Knurled
- Threaded Tip
- Non-Threaded Tip
Description
Scriber, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Non-Threaded Tip, Tip Material Carbide, Tip Type Straight, Overall Length 5 5/16 in, Features Replaceable Point (#88P), Screw Chuck for Reversing Point When Not in Use, Finish Stainless Steel, Handle Diameter 5/16 in, Includes Pocket Clip, Product Type Scriber