This item is Discontinued.
This item is Discontinued.
UV Meter, +/-4%Light ACC", FullSize, LC (Discontinued)
Mfr #
UV513AB
Zoro #
G1661545
UPC # 681035012796
Country of Origin Taiwan, Province of China
Category Light Meters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UV513AB
- Zoro #
- G1661545
- UPC #
- 681035012796
- Country of Origin
- Taiwan, Province of China
- Item
- Ultra Violet Light Meter
- Includes
- Carrying Case, UVA/B Light Probe
- Lighting Types
- UV AB (280 to 400 nM)
- Auto Power Off
- No
- Measuring Range
- 0.01 to 40 mW/sq cm, 1 to 1999 uW/sq cm
- Battery Type
- 9V
- Accuracy
- +/-4% +/-1 Digit
- Display
- Backlit 4 Digit LCD
- Min./Max. Memory
- Yes
- Data Hold
- Yes
- Memory
- 20 Point
- Number of Batteries Required
- 1
- Light Tested
- UV-A, UV-B
- Number of Records Stored
- 20
- Batteries Included
- Yes
- Digital Display Screen Type
- LCD with Backlight
- Body Style
- Full Size
- Battery Voltage
- 9V
Description
Ultra Violet Light Meter, Body Style Full Size, Batteries Included Yes, Auto Power Off No, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD with Backlight, Interface -, Number of Records Stored 20, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1, Sensor Cord Length 46 in, Includes Carrying Case, UVA/B Light Probe, Light Tested UV-A, UV-B