Shop GENERAL TOOLS

WBGT Heat Index Monitor, 5-95 Pct RH

  • Mfr # WBGT8758
  • Zoro # G5195215

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC/R, Medical
Humidity Accuracy
+/-3%
Includes
Operation Manual
Battery Type
(2) AAA
Temp. Range (F)
32 Degrees to 122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBGT8758
Zoro #
G5195215
UPC #
681035209523
Country of Origin
China
Item
WBGT Heat Index Monitor
Application
HVAC/R, Medical
Humidity Accuracy
+/-3%
Includes
Operation Manual
Battery Type
(2) AAA
Temp. Range (F)
32 Degrees to 122 Degrees F
Temp. Accuracy (F)
+/-0.8 Degrees
Interface
RS-232
Wet Bulb Temperature Range
70 Degrees to 115 Degrees F (21 Degrees to 45 Degrees C)
Display
LCD
Temp. Range (C)
0 Degrees to 50 Degrees C
Temp. Accuracy (C)
+/-0.6 Degrees
Dew Point Range
-85 Degrees to 115 Degrees F (-65 Degrees to 46 Degrees C)
Wet Bulb Globe Temperature Range
21 Degrees to 45 Degrees C, 70 Degrees to 115 Degrees F
Relative Humidity Range
5% to 95%
Black Globe Temperature Range
15 Degrees to 40 Degrees C (59 Degrees to 104 Degrees F)
Data Hold
No
Response Time
15 sec
Humidity Resolution
0.1 %
Data Logging
Yes
Includes Case
No
Heat Index Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Includes Batteries
Yes
Includes Memory Card
No
Meter Type
Black Globe
Display Screen Type
LCD
Battery Run Time
1,000 hr
Wet Bulb Globe Temperature Accuracy
+/-2 Degrees F
Operating Humidity Range
0% to 95%
Temperature Range
32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
Auto Shut-Off
Yes (20 min)
Backlit Screen
No
Audible Alarm
Yes
Temperature Accuracy
+/-0.8 Degrees F/ +/-0.6 Degrees C
Humidity Range
0% to 100%
Includes Mounting Hardware
No
Temperature Display Units
Degrees C, Degrees F
Includes AC Adapter
No
Low Battery Indicator
Yes
IP/NEMA Rating
Not Rated
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Black Globe Temperature Accuracy
+/-2 Degrees F/C (Indoor), +/-3 Degrees F/C (Outdoor)
Includes Probes
Yes
Operating Temperature Range
0 Degrees to 50 Degrees C
Operating Humidity - Maximum
95 %
Ambient Temperature Accuracy
+/-0.8 Degrees F/ +/-0.6 Degrees C
Number of Alarms - Maximum
0
Mounting Style
Tripod
Humidity Measurement - Maximum
100 %
Heat Index Temperature Measurement - Maximum
122 Degrees F
Operating Humidity - Minimum
0 %
Number of Batteries Required
2
Sampling Rate - Maximum
15 sec
Housing Color
Gray
Operating Temperature - Maximum
122 Degrees F
Heat Index Temperature Measurement - Minimum
32 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Minimum
32 Degrees F
Wet Bulb Temperature Measurement - Maximum
115 Degrees F
Wet Bulb Temperature Measurement - Minimum
70 Degrees F
Humidity Measurement - Minimum
0 %
Black Globe Temperature Measurement - Maximum
122 Degrees F
Black Globe Temperature Measurement - Minimum
32 Degrees F
Ambient Temperature Resolution
0.1 Degrees F
Ambient Temperature Measurement - Minimum
32 Degrees F
Ambient Temperature Measurement - Maximum
122 Degrees F

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
40 mm
Overall Depth
254 mm
Manufacturer Warranty Length
1 yr
Overall Width
48.7 mm
Black Globe Diameter
1.57 in
Battery Size
AAA

Description

WBGT Heat Index Monitor, RH Range 5-95Pct, Temp Range 32-122 Degrees F (0-50C), Wet Bulb Temp Range 70-115 Degrees F (21-45C), Dew Point Range -85 to 115 Degrees F (-65 to 46C), Wet Bulb Globe Temp Range 32-122 Degrees F (0-50C), Black Glove Temp Range 32-176 Degrees F (0-80C), Humidity Accuracy +/-3 Pct of Reading From 10-90Pct RH, +/-5 Pct of Reading Elsewhere, Temp Accuracy +/-0.8 Degrees F (+/-0.6C), Display LCD, Battery Type (2) AAA, Interface RS-232, Includes Batteries, Users Manual

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.