Shop GENERAL WORK PRODUCTS
See all product information
Create Account
Leather Drivers Gloves, 100% Grain Cowhide Leather, Keystone Thumb Thumb, Beige, Large
- Mfr # G8834L
- Zoro # G300444570
product price:Â
$
53.85
/ea
Key Features
Color
Beige
Material
100% Grain Cowhide Leather
Thumb Style
Keystone Thumb
Cuff
Shirred Elastic Wrist
Sold As
Dozen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8834L
- Zoro #
- G300444570
- UPC #
- 700829121411
- Country of Origin
- India
- Item
- Leather Drivers Gloves
- Color
- Beige
- Material
- 100% Grain Cowhide Leather
- Thumb Style
- Keystone Thumb
- Cuff
- Shirred Elastic Wrist
- Sold As
- Dozen
- Palm Construction
- Full Leather
- Application
- Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator
- Hand
- Left and Right
- Pattern
- Gunn Cut
- Hem Color
- Brown
Dimensions
- Glove Size
- Large
- Width
- 12.25
- Overall Length
- 24.5
- Palm Width (cm)
- 12.25
- Total Length (cm)
- 24.5
Description
Our natural soft leather driver glove provides excellent durability and abrasion resistance. Great for wet work, carpentry, construction, driving, equipment operation, farming, landscaping, tractor trailer operators, and fork lift operations. This general-purpose glove is perfect for indoor and outdoor use. - 100% Grain Cowhide Leather With Keystone Thumb - Full leather palm for the added durability - Ideal for regular construction, logistic, warehousing, driving, forest, ranching, landscaping/gardening, hand tools, and DIY projects - Package includes 12 pair of gloves (SIZES AVAILABLE from SM - MD - LG - XLG - 2XLG - 3XLG - 4XLG)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.