Shop GENERAL WORK PRODUCTS
See all product information
Create Account
Leather Drivers Gloves, 100% Grain Cowhide Leather, Keystone Thumb Thumb, Beige, XLarge
- Mfr # G8834XL
- Zoro # G300444549
product price:Â
$
50.89
/ea
Key Features
Color
Beige
Material
100% Grain Cowhide Leather
Thumb Style
Keystone Thumb
Sold As
Dozen
Palm Construction
Full Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G8834XL
- Zoro #
- G300444549
- UPC #
- 700829121473
- Country of Origin
- India
- Item
- Leather Drivers Gloves
- Color
- Beige
- Material
- 100% Grain Cowhide Leather
- Thumb Style
- Keystone Thumb
- Sold As
- Dozen
- Palm Construction
- Full Leather
- Cuff
- Shirred Elastic Wrist
- Application
- Carpentry, Farming, Gardening, Landscaping, Warehouse, Truck Driving, Transportation, Heavy Equipment Operator
- Hem Color
- Blue
- Pattern
- Gunn Cut
- Hand
- Left and Right
Dimensions
- Glove Size
- XLarge
- Overall Length
- 25.1
- Width
- 12.55
- Palm Width (cm)
- 12.55
- Total Length (cm)
- 25.1
Description
Our natural soft leather driver glove provides excellent durability and abrasion resistance. Great for wet work, carpentry, construction, driving, equipment operation, farming, landscaping, tractor trailer operators, and fork lift operations. This general-purpose glove is perfect for indoor and outdoor use. - 100% Grain Cowhide Leather With Keystone Thumb - Full leather palm for the added durability - Ideal for regular construction, logistic, warehousing, driving, forest, ranching, landscaping/gardening, hand tools, and DIY projects - Package includes 12 pair of gloves (SIZES AVAILABLE from SM - MD - LG - XLG - 2XLG - 3XLG - 4XLG)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.