Shop GENESIS
Create Account
16'' Scroll Saw
- Mfr # GSS160
- Zoro # G421876625
product price:Â
$
321.99
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
- GSS160
- Zoro #
- G421876625
- UPC #
- 897667001668
- Country of Origin
- China
Description
Variable speed scroll saw featuring 1.2 Amp induction motor for quiet smooth performance. Flexible dust blower keeps cut line free of debris. Electronic variable speed control helps cut a variety of materials. Cast aluminum 14-1/8 In. x 10 In. table tilts left or right. Tilting range: Right 15 degrees Left 45 degrees. Built-in dust port keeps work area clear of dust. Quick-change blade system for fast easy blade changes. Accommodates all 5 In. and 5-1/4 In. pin-end scroll saw blades. Includes 2 blades (5-1/4 In. x 1/10 In. 18 TPI) and wrenches. UL (Underwriters Laboratories) listed.