Shop GENESIS
Create Account
Bench Grinder, 120 VAC, 1.5 A, 1/2 in Arbor/Spindle, 6 in Dia Wheel, 3550 rpm Speed
- Mfr # GBG600L
- Zoro # G116348581
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBG600L
- Zoro #
- G116348581
- UPC #
- 897667001682
- Country of Origin
- China
Description
1/2 hp induction motor for quiet smooth performance. Two flexible gooseneck lights for better illumination. Adjustable tool rests. Eye shields for safety. No load speed of 3550 rpm. Pre-drilled heavy-duty cast iron base. Wheel size of 6 x 4/5 x 1/2 in. 1/2 in Dia shank. Includes 1 36G wheel, 1 60G wheel and light bulb net weight is 25 lb.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.