Shop GENESIS
Create Account
Dual Temperature Heat Gun, 12.5 A, 10 to 17 cfm Air, 570 to 1000 deg F
- Mfr # GHG1500A
- Zoro # G925005774
product price:Â
$
35.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GHG1500A
- Zoro #
- G925005774
- UPC #
- 897667001446
- Country of Origin
- China
Description
For stripping paint and varnish, softening caulk and putty for removal, removing adhesive labels. Thawing pipes, gutters, freezers or radiators. Loosening rusted nuts and bolts. Speed-drying epoxy, cement or any damp surface and more. ETL Listed. Includes two deflector nozzles, one reflector nozzle and one air reduction nozzle. Air reduction nozzle concentrates heat. Deflector nozzles protect glass and other surfaces. Reflector nozzle speeds thawing of pipes. Three-position rocker-type switch for high temp, off and low temp. Voltage rating of 120 VAC at 60 Hz. Rated input power rating of 12.5 A. Output rating of 750/1500 W. Air temperature rating 572/1000 deg F. Air volume of 10/17 cu-ft/min.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.