GIW3075K Impact Wrench Kit, 120 V, 1/2 in Drive, Square Drive, 220 ft-lb
- Mfr # GIW3075K
- Zoro # G704262602
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GIW3075K
- Zoro #
- G704262602
- UPC #
- 811285020009
- Country of Origin
- China
Description
Quickly tighten and loosen large nuts, bolts and other fasteners. 1/2 in square drive, 220 ft-lb maximum torque. Die-cast aluminum gear housing for durability. Rocker style switch for one-handed operation. Rated power 120 V, 60 Hz, 7.5 A, no load speed 0 to 2100 rpm. Impacts per minute 0 to 2700 ipm. Includes 4 sockets 11/16 in, 3/4 in, 13/16 in, 7/8 in and heavy-duty storage case.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.