Miter Saw, 3 x 4-3/4 in at 0 x 90 deg, 3 x 3-5/16 in at 45 x 90 deg Cutting, 10 in Dia Blade
- Mfr # GMS1015LC
- Zoro # G004257001
product price:Â
$
229.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMS1015LC
- Zoro #
- G004257001
- UPC #
- 897667001873
- Country of Origin
- China
Description
Make precision miter cuts up to 45 deg left and right with 9 stops at commonly used angles. Make bevel cuts up to 45 deg left. Use compound cutting for crown molding, shadow boxes, picture frames and more. Laser-light cutting guide for quicker alignment and improved accuracy. Die-cast aluminum base for portability. Electric brake stops the blade in secs. Spindle lock for quick blade changes. Includes 60 teeth carbide-tipped blade installed, hold-down clamp, dust bag, two extension wings, blade wrench and two AAA batteries for laser. No-load speed of 4600 rpm and weighs 24 lb.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.