This item is Discontinued.

This item is Discontinued.
Geneva Healthcare P-505 In Bed Arm Elevator with Straps; Pediatric - Pack of 4 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-505
- Zoro #
- G604131886
- UPC #
- 750071997197
- Country of Origin
- China
Description
POSI-BLOCK and POSI-COMFORT positioning products have been aiding caregivers and servicing patients for a number of years. Geneva Healthcare is the manufacturer of this well-recognized brand.
Features- Ideal for pre op and post op arm elevation
- Positions arm above heart level to promote circulation and decrease swelling
- Adjustable straps for secure comfort and proper fit
- Carefully designed for optimum stability while in use
- Medical-grade, open-cell polyurethane foam "breathes next to patient’s skin providing a comfortable cooling sensation
- Hypo-allergenic, radiolucent and flame retardant foam material (Calif. Bulletin #117)
- Pack of 4
- Color: Light Tan
- Material: PU Foam, Micro-hook
- Dimension: 10.5 x 6 x 10.5 in.
- Weight: 3 lbs