This item is Discontinued.

This item is Discontinued.
Geneva Healthcare P-2000 In Bed Arm Elevator; Pediatric - Pack of 2 (Discontinued)
Mfr #
P-2000
Zoro #
G404131840
UPC # 750071994547
Country of Origin China
Category Furniture Parts and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-2000
- Zoro #
- G404131840
- UPC #
- 750071994547
- Country of Origin
- China
Description
POSI-BLOCK and POSI-COMFORT positioning products have been aiding caregivers and servicing patients for a number of years. Geneva Healthcare is the manufacturer of this well-recognized brand.
Features- Ideal for reconstruction surgery of the hand and arm
- Provides elevation above the heart for proper blood flow, reduced swelling and promoting patient comfort
- Easy to use; will not slip
- Carefully designed for optimum stability while in use
- Medical-grade, open-cell polyurethane foam "breathes next to patient’s skin providing a comfortable cooling sensation
- Hypo-allergenic, radiolucent and flame retardant foam material (Calif. Bulletin #117)
- Pack of 2
- Color: Light Tan
- Material: PU Foam
- Dimension: 9 x 7.75 x 4.5 in.
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material