3 Door Garage Door Opener Remote For Genie Garage Doors

  • Mfr # 37330R
  • Zoro # G505267998
product price: 
$
45.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37330R
Zoro #
G505267998
UPC #
50049017446
Country of Origin
China

Description

The Genie G3T-R 3-Button Garage Door Opener Remote features Genie Intellicode Security Technology to keep your garage secure while you're home or away. * The access code is changed on each door activation to prevent unauthorized access to your property. Also equipped with Auto-Seek Dual Frequency technology, your garage door opener remote will automatically seek either 315 or 390 MHz, which minimizes interference from surrounding devices and improves overall performance. The Genie G3T-R 3-Button Remote works up to 3 garage door opener systems manufactured from 1997 to the present. For Genie operators manufactured between 1995 and 1997, the 3-button remote will operate with up to 2 doors with the use of the top 2 buttons only. The remote is easily programmable for use on your Genie garage door openers. This 3-button garage door opener remote includes a visor clip for easy access and storage, and a CR2032 battery with instructions for use. It is also small enough to fit on a key ring. You can even use your Genie G3T-R 3-Button Remote to train HomeLink and Car2U (Genie exclusive) built-in car wireless control systems, a streamlining operation from your vehicle. Make your garage more easily accessible with the Genie G3T-R 3-Button Garage Door Opener Remote. * * *


  • • Easily programmed to most Genie Garage Door Opener with a few button pushes
  • • Equipped with Intellicode Security Technology. This technology changes the access code for entry each time the door is activated, preventing unauthorized access
  • • Auto-Seek Dual Frequency Technology accesses strong, secure signals to minimize interference and improve overall performance
  • • Compatible with HomeLink and Car2U Systems. Use your Genie G3T-R 3-Button Remote to train your built-in vehicle remote system
  • • Easily Programmable. Remote can operate up to 3 Genie garage door openers manufactured 1997-present. Up to 2 openers manufactured from 1995-1997
  • • Simple Storage and Use. Includes visor clip, battery and instructions. Can also fit on keyring if desired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews