This item is Discontinued.

Genie Equipment Lift, 250 lb. Cap., 54  In H GH-5.6

This item is Discontinued.

Genie

Equipment Lift, 250 lb. Cap., 54 In H (Discontinued)

Mfr # GH-5.6
Zoro # G7830977
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH-5.6
Zoro #
G7830977
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Max.
220 1/2 in
Lifting Height Min.
54 in
Platform Length
24 in
Base Legs Outside Dia.
38"
Overall Height
54 in
Front Caster Dia.
5"
Rear Wheel Dia.
4 in
Overall Length
29 in
Platform Width
24 in
Front Wheel Dia.
5 in
Manufacturers Warranty Length
1 yr
Overall Width
24 in
Height Stowed
54 in
Caster Wheel Dia.
4 in, 5 in
Overall Height with Forks Lowered
54 in
Base Inside Width
53 in
Stowed Height
54 in
Base Outside Width
38 in
Maximum Lifting Height
220 1/2 in
Caster Wheel Width
1 in
Overall LxWxH
29 in x 24 in x 54 in
Minimum Lifting Height
54 in
Stowed Length
14 in
Stowed Width
14 in

Details

Lift Mechanism
Pneumatic
Lift Mobility
Manual Push, Pneumatic Lift
Lift Control
Hand Lever
Load Capacity
250 lb
Item
Compact Air-Powered Material Lift
Frame Material
Aluminum
Base Legs Outside Dim.
38 in
Caster Wheel Type
Tread on Core
Powered By
CO2 or Compressed Air
Lift Base Style
Fixed Straddle
Invertible Forks
No
Includes
17 in x 24 in Platform
Caster/Wheel Configuration
(4) Swivel with Brake
Base Material
Steel
Standards
EC Compliant
Color
Blue
Weight
82 lb
Caster Wheel/Tread Material
Plastic
Non-Marking Casters/Wheels
Yes
Frame Finish
Anodized
Axle-Mounted Wheel/Tread Material
Polyurethane
Features
Legs Fold Out From Base For Quick Setup And Are Held In Position With Safety Locks
Includes Outriggers
With Outriggers
Non-Marking Axle-Mounted Wheels
Yes
Assembled
Yes
Base Type
Fixed
Recommended PSI
85 psi

Description

Compact Air-Powered Material Lift, Load Capacity 250 lb, Platform Length 24 in, Platform Width 24 in, Maximum Lifting Height 220 1/2 in, Minimum Lifting Height 54 in, Lift Control Hand Lever, Lift Mechanism Pneumatic, Frame Material Aluminum, Base Material Steel, Base Type Fixed, Overall Height with Forks Lowered 54 in, Frame Finish Anodized, Base Inside Width 53 in, Base Outside Width 38 in, Color Blue

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.