Shop All Equipment Lifts
Genie
Advantage Lift, Load Cap. 1000 lb.
Mfr # SLA-5 STR
Zoro # G3335188
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,847.99
Free 30-Day Returns
Key Features
- Overall Height 78 1/2 in
- Overall Length 59 1/2 in
- Overall Width 31 1/2 in
- Color Blue, Silver
- Load Capacity 1,000 lb
Product Information
- Brand Genie
- MFR # SLA-5 STR
- Zoro # G3335188
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Height | 78 1/2 in |
Overall Length | 59 1/2 in |
Overall Width | 31 1/2 in |
Platform Length | 27 in |
Lifting Height Forks Down | 58 1/2 in |
Lifting Height Min. | 6 in |
Rear Wheel Dia. | 5 in |
Front Wheel Dia. | 4 in |
Manufacturers Warranty Length | 1 yr |
Fork Width | 3 in |
Lifting Height Max. | 79 in |
Fork Length | 25 in |
Width Between Forks | 19 1/2 in |
Overall Height with Forks Raised | 79 in |
Lifting Height per Pump | 7/8 in |
Base Inside Width | 23 1/2 in to 51 in |
Overall LxWxH | 59 1/2 in x 31 1/2 in x 58 1/2 in |
Minimum Lifting Height | 6 in |
Stowed Length | 31 in |
Maximum Lifting Height | 6 ft 7 in |
Handle Height | 47 in |
Caster Wheel Dia. | 4 in, 5 in |
Stowed Height | 78 1/2 in |
Width Across Forks | 23 1/2 in |
Overall Height with Forks Lowered | 58 1/2 in |
Base Outside Width | 31 1/2 in to 58 in |
Caster Wheel Width | 1 1/4 in |
Stowed Width | 31 1/2 in |
Details
Description
General Purpose Manual Material Lift, Load Capacity 1,000 lb, Platform Length 27 in, Maximum Lifting Height 6 ft 7 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Length 25 in, Fork Width 3 in, Fork Type Invertible, Frame Material Steel, Base Material Steel, Base Type Adjustable, Width Across Forks 23 1/2 in, Width Between Forks 19 1/2 in, Overall Height with Forks Lowered 58 1/2 in, Overall Height with Forks Raised 79 in, Lifting Height per Pump 7/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Rail Connecting Section, PK2 (2HEN3)
- DAYTON Lock (MH2LEC144)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- VESTIL HEATER TANK LIFT 300# CAPACITY (A-LIFT-HTL-27-300-44)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 500 lb. (A-LIFT-CB)
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. (784750)
- Genie Equipment Lifts