This item is Discontinued.

Genie Equipment Lift, Manual, 650 lb. SLC-18

This item is Discontinued.

Genie

Equipment Lift, Manual, 650 lb. (Discontinued)

Mfr # SLC-18
Zoro # G9883395
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLC-18
Zoro #
G9883395
UPC #
-
Country of Origin
China
Color
Silver
Load Capacity
650 lb
Item
Heavy-Duty Manual Material Lift for Contractors
Assembled
Yes
Lift Mechanism
Cable, Chain
Invertible Forks
Yes
Frame Material
Steel
Caster Wheel Type
Tread on Core
Lift Base Style
Fixed Straddle
Base
Standard
Base Legs Inside Dim.
23 1/2 in
Lift Control
Hand Winch
Base Legs Outside Dim.
31 1/2 in
Includes
Telescoping Mast System and Manual One Speed Winch
Lift Mobility
Manual Lift, Manual Push
Powered By
Manual Winch
Warranty
2ACD6
Load Center
14 in
Features
Legs Fold Out From Base For Quick Setup And Are Held In Position With Safety Locks
Standards
EC Compliant
Weight
307 lb
Includes Outriggers
With Outriggers
Fork Type
Invertible
Base Material
Steel
Axle-Mounted Wheel/Tread Material
Polyurethane
Base Type
Fixed
Non-Marking Axle-Mounted Wheels
Yes
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
Yes
Caster Wheel/Tread Material
Plastic
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel with Brake, (4) Swivel
Wire Color
Silver

Dimensions

Overall Height
86 in
Overall Length
73 in
Overall Width
66 in
Platform Length
27 in
Manufacturers Warranty Length
1 yr
Lifting Height Min.
6 in
Lifting Height Forks Up
222"
Base Legs Outside Dia.
31-1/2"
Lifting Height Forks Down
201 in
Fork Length
25 in
Rear Wheel Dia.
5 in
Fork Width
2 1/2 in
Lifting Height Max.
222 in
Front Wheel Dia.
4 in
Height Stowed
86 in
Width Between Forks
19 1/2 in
Stowed Height
86 in
Stowed Length
73 in
Caster Wheel Dia.
4 in, 5 in
Maximum Lifting Height
222 in
Minimum Lifting Height
6 in
Stowed Width
66 in
Platform Width
23 in
Caster Wheel Width
1 1/4 in
Overall Height with Forks Raised
222 in
Base Outside Width
31 1/2 in
Width Across Forks
23 1/2 in
Overall Height with Forks Lowered
201 in
Lifting Height per Pump
7/8 in
Base Inside Width
23 1/2 in
Fork Thickness
2 1/2 in
Handle Height
47 in
Overall LxWxH
73 in x 66 in x 16 ft 9 in
Wire Rope Length
73 in
Length
73 in
Fits Chest Size
Legs Fold Out From Base For Quick Setup And Are Held In Position With Safety Locks

Description

Heavy-Duty Manual Material Lift for Contractors, Load Capacity 650 lb, Platform Length 27 in, Platform Width 23 in, Maximum Lifting Height 222 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Cable, Chain, Fork Length 25 in, Fork Width 2 1/2 in, Fork Type Invertible, Frame Material Steel, Base Material Steel, Base Type Fixed, Width Across Forks 23 1/2 in, Width Between Forks 19 1/2 in, Overall Height with Forks Lowered 201 in, Overall Height with Forks Raised 222 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.