This item is Discontinued.

Genie Equipment Lift, Manual, 650 lb. SLC-24

This item is Discontinued.

Genie

Equipment Lift, Manual, 650 lb. (Discontinued)

Mfr # SLC-24
Zoro # G9883386
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLC-24
Zoro #
G9883386
UPC #
-
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Length
81 in
Overall Width
66 in
Platform Length
27 in
Lifting Height Min.
6 in
Rear Wheel Dia.
5 in
Lifting Height Max.
288 in
Lifting Height Forks Up
288"
Height Stowed
86 in
Manufacturers Warranty Length
1 yr
Fork Width
2 1/2 in
Base Legs Outside Dia.
31-1/2"
Lifting Height Forks Down
267 in
Front Wheel Dia.
4 in
Fork Length
25 in
Lifting Height per Pump
7/8 in
Maximum Lifting Height
288 in
Handle Height
47 in
Fork Thickness
2 1/2 in
Minimum Lifting Height
6 in
Caster Wheel Width
1 1/4 in
Width Between Forks
19 1/2 in
Stowed Length
81 in
Base Inside Width
23 1/2 in
Overall Height with Forks Lowered
267 in
Platform Width
23 in
Stowed Height
86 in
Base Outside Width
31 1/2 in
Stowed Width
66 in
Caster Wheel Dia.
4 in, 5 in
Overall Height with Forks Raised
24 in
Width Across Forks
23 1/2 in
Overall LxWxH
81 in x 66 in x 22 ft 3 in
Wire Rope Length
81 in

Details

Color
Silver
Load Capacity
650 lb
Item
Heavy-Duty Manual Material Lift for Contractors
Assembled
Yes
Lift Mechanism
Cable, Chain
Powered By
Manual Winch
Lift Base Style
Fixed Straddle
Lift Control
Hand Winch
Load Center
14 in
Caster Wheel Type
Tread on Core
Includes
Telescoping Mast System and Manual One Speed Winch
Base Legs Inside Dim.
23 1/2 in
Warranty
2ACD6
Base
Standard
Lift Mobility
Manual Lift, Manual Push
Base Legs Outside Dim.
31 1/2 in
Frame Material
Steel
Invertible Forks
Yes
Standards
EC Compliant
Features
Legs Fold Out From Base For Quick Setup And Are Held In Position With Safety Locks
Weight
347 lb
Caster Wheel/Tread Material
Plastic
Base Material
Steel
Fork Type
Invertible
Non-Marking Axle-Mounted Wheels
Yes
Base Type
Fixed
Frame Finish
Powder Coated
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel with Brake, (4) Swivel
Axle-Mounted Wheel/Tread Material
Polyurethane
Includes Outriggers
With Outriggers
Non-Marking Casters/Wheels
Yes

Description

Heavy-Duty Manual Material Lift for Contractors, Load Capacity 650 lb, Platform Length 27 in, Platform Width 23 in, Maximum Lifting Height 288 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Cable, Chain, Fork Length 25 in, Fork Width 2 1/2 in, Fork Type Invertible, Frame Material Steel, Base Material Steel, Base Type Fixed, Width Across Forks 23 1/2 in, Width Between Forks 19 1/2 in, Overall Height with Forks Lowered 267 in, Overall Height with Forks Raised 24 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.