Large Sample Set
- Mfr # 503-0282-00
- Zoro # G4788393
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
For Use With
SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
Includes
(2) Elastic Bands (568-0001-00), Blank Foam Insert (503-0277-00), Foam Inserts (503-0278-00, 503-0279-00, 503-0280-00), Recessed Platform (504-0039-00)
Manufacturers Warranty Length
30 days
Product Type
Sample Set
Overall Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 503-0282-00
- Zoro #
- G4788393
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 30 days
- Overall Diameter
- 1 1/2 in
Details
- Item
- Sample Set
- For Use With
- SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
- Includes
- (2) Elastic Bands (568-0001-00), Blank Foam Insert (503-0277-00), Foam Inserts (503-0278-00, 503-0279-00, 503-0280-00), Recessed Platform (504-0039-00)
- Product Type
- Sample Set
Description
Sample Set, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246, Material Not Applicable, Includes (2) Elastic Bands (568-0001-00), Blank Foam Insert (503-0277-00), Foam Inserts (503-0278-00, 503-0279-00, 503-0280-00), Recessed Platform (504-0039-00), Manufacturers Warranty Length 30 day
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.