This item is Discontinued.

Genie Equipment Lift, 300 lb. Cap.41  In H GH-3.8

This item is Discontinued.

Genie

Equipment Lift, 300 lb. Cap.41 In H (Discontinued)

Mfr # GH-3.8
Zoro # G8185362
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH-3.8
Zoro #
G8185362
UPC #
-
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
29 in
Overall Width
24 in
Platform Length
24 in
Base Legs Outside Dia.
38"
Manufacturers Warranty Length
1 yr
Height Stowed
41 in
Rear Wheel Dia.
4 in
Lifting Height Max.
149 5/8 in
Lifting Height Min.
41 in
Front Wheel Dia.
5 in
Platform Width
24 in
Overall Height with Forks Lowered
41 in
Base Outside Width
38 in
Base Inside Width
53 in
Caster Wheel Width
1 in
Stowed Length
14 in
Stowed Width
14 in
Minimum Lifting Height
41 in
Caster Wheel Dia.
4 in, 5 in
Stowed Height
41 in
Overall LxWxH
29 in x 24 in x 41 in
Maximum Lifting Height
12 ft 5 1/2 in

Details

Color
Blue, Green, Yellow
Load Capacity
300 lb
Item
Compact Air-Powered Material Lift
Assembled
Yes
Lift Mechanism
Pneumatic
Includes
17 in x 24 in Platform
Lift Control
Hand Lever
Lift Base Style
Fixed Straddle
Powered By
CO2 or Compressed Air
Lift Mobility
Manual Push, Pneumatic Lift
Invertible Forks
No
Frame Material
Aluminum
Base Legs Outside Dim.
38 in
Caster Wheel Type
Tread on Core
Features
Legs Fold Out From Base For Quick Setup And Are Held In Position With Safety Locks
Frame Finish
Anodized
Standards
EC Compliant
Includes Outriggers
Without Outriggers
Recommended PSI
85 psi
Non-Marking Axle-Mounted Wheels
Yes
Non-Marking Casters/Wheels
Yes
Caster/Wheel Configuration
(4) Swivel with Brake
Base Material
Steel
Caster Wheel/Tread Material
Plastic
Axle-Mounted Wheel/Tread Material
Polyurethane
Base Type
Fixed
Weight
75 lb

Description

Compact Air-Powered Material Lift, Load Capacity 300 lb, Platform Length 24 in, Platform Width 24 in, Maximum Lifting Height 149 1/2 in, Minimum Lifting Height 41 in, Lift Control Hand Lever, Lift Mechanism Pneumatic, Frame Material Aluminum, Base Material Steel, Base Type Fixed, Overall Height with Forks Lowered 41 in, Frame Finish Anodized, Base Inside Width 53 in, Base Outside Width 38 in, Color Blue, Green, Yellow

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.