Shop GENIE
Create Account
StealthDrive 750 1-1/4 HPc Belt Drive Garage Door Opener with Battery BackUp
- Mfr # 38959T
- Zoro # G921875524
product price:Â
$
483.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38959T
- Zoro #
- G921875524
- UPC #
- 50049020538
- Country of Origin
- Mexico
Description
The StealthDrive 750 belt drive garage door opener is an ultra-quiet garage door opener with a steel-reinforced belt making it the ideal choice for homeowners where sound could be an issue. This garage door opener has a powerful DC motor with GenieSense technology standard. For extra safety and added convenience this Genie garage door opener features an integrated battery backup. That battery backup will power the garage door opener for up to 50 cycles when the main power is out. This transition from home power to running on the battery happens instantly when the main power is out. Like all Genie garage door openers the StealthDrive 750 comes equipped with Intellicode rolling code technology that prevents unauthorized persons from opening your garage door. This garage door opener includes many accessories for safety and convenience. Included are two pre-programmed 3-button garage door opener remotes a wireless keypad and a multi-function wall console which provides you with a light control button and a vacation lock. The Genie Safe-T-Beam garage door safety sensors ensure your familys safety with an infrared beam of light across the door opening. Designed specifically for 7 ft. garage doors - extension kit required for 8 ft. (EKTB SKU 100457) door.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.