Steel Safety Beam Replacement Kit

  • Mfr # 37334R
  • Zoro # G005400482
product price: 
$
49.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37334R
Zoro #
G005400482
UPC #
50049017514
Country of Origin
United States

Description

Use the Genie Safe-T-Beam the Genie Safe-T-Beam system is designed to ensure maximum safety for your garage door opener operation. This replacement garage door safety sensor kit uses an invisible infrared beam across the opening of the door, the system detects any object passing through the LED beam of light and automatically reverses the closing garage door. This auto reverse function keeps children and pets safe. If your Safe-T-Beam system has been damaged, a replacement kit is essential to continue safe operation of your garage door opener. This kit is compatible with Genie garage door openers manufactured since 1993. Installation is easy, with mounting brackets and hardware included. These replacement Safe-T-Beams are self-diagnostic and will alert you if they are not lined up and working properly. A simple adjustment is all that is needed to ensure the safe operation of your garage door. Don’t leave safety up to chance – replace your safety beams with this kit today.


  • • Replacement Kit. Replaces broken or faulty safety beams in your Genie garage door openers Safe-T-Beam system
  • • Works with Many Genie Openers. Compatible with Genie (only) garage door openers manufactured since 1993 that utilize required safety beams
  • • Keeps Family and Pets Safe. Places an invisible infrared beam across the door opening and reverses door automatically if an object passes through the LED beam of light
  • • Self-Diagnostic. Alerts you of any malfunction in installation or operation, as an additional safety measure
  • • Easy Installation. Replacement kit is easy to install, with mounting brackets and hardware included
  • • For assistance, call Genie customer care 1-800-354-3643

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews