Shop GENIUS TOOLS
Create Account
13PC 3/8in Dr. SAE Deep Impact Socket Set
- Mfr # TF-313SD
- Zoro # G023581255
original price:Â $38.59 , new price: $34.73 , 10 percent off
new price:Â
$
34.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-313SD
- Zoro #
- G023581255
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 13 Piece SAE Deep 3/8 Inch Drive Heavy Duty Chrome Molybdenum Steel - TF-313SD Deep Impact Socket Set Built for demanding fastening work, this 13-piece SAE deep impact socket set is designed for a 3/8in drive and organized for fast size selection. Deep sockets help reach recessed fasteners, while the included holder keeps the set stored and ready for transport. Each socket features hard-stamped sizing for permanent identification, plus a black oxide coating to support corrosion resistance and confident handling. The set is intended for professional technicians and is made to meet or exceed ANSI standards. Key Benefits 13-piece SAE deep impact set covers common sizes for 3/8in drive. Deep socket profile helps access recessed fasteners in tight locations. Chrome molybdenum steel construction supports heavy-duty impact applications. Black oxide finish improves corrosion resistance and makes sockets easier to grip. Hard-stamped size markings stay readable and won't rub off over time. Socket holder included to keep tools organized, protected, and easy to inventory. What's Included 396310 5/16ft Deep Impact Socket 396311 11/32ft Deep Impact Socket 396312 3/8ft Deep Impact Socket 396314 7/16ft Deep Impact Socket 396316 1/2ft Deep Impact Socket 396318 9/16ft Deep Impact Socket 396319 19/32ft Deep Impact Socket 396320 5/8ft Deep Impact Socket 396322 11/16ft Deep Impact Socket 396324 3/4ft Deep Impact Socket 396325 25/32ft Deep Impact Socket 396326 13/16ft Deep Impact Socket 396328 7/8ft Deep Impact Socket SKU: TF-313SD. This set keeps SAE deep impact sockets clearly marked, corrosion-resistant, and stored in a dedicated holder for consistent shop or garage organization. Designed for long-term, professional use, it supports dependable fit and efficient selection across included sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.