Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1/4in Square Dr. Socket Holder Adapter
- Mfr # 280002B
- Zoro # G623581303
product price:Â
$
1.27
/ea
Sold in multiples of 5 for
$6.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280002B
- Zoro #
- G623581303
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket Holder Adapter 1/4 Inch Hex Drive, Durable Steel Construction, Secure Socket Organization - 280002B Socket Holder Adapter SKU: 280002B. This socket holder adapter connects a 1/4in hex shank to a 1/4in square drive, helping you organize and use sockets with compatible hex-drive tools. Its compact 30mm (1.18in) overall length supports controlled handling in tight tool storage setups. Built from Chromium-vanadium steel alloy with anti-corrosive properties, the adapter is designed for high strength and long service life. Heat treatment further improves durability, while stamped size markings support fast identification during tool organization and daily work. Key Benefits 1/4in hex shank to 1/4in square drive socket holder adapter. Compact 30mm (1.18in) length for efficient storage and easy handling. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Heat-treated metal improves resistance to wear under repeated professional use. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, safety, and performance. Designed for professional technicians, this adapter is made to hold up to heavy, long-term use while keeping socket organization straightforward. The durable steel construction, clear stamped markings, and ANSI-aligned build quality make it a reliable accessory for maintaining a consistent, easy-to-identify socket setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.