16PC Metric Combination Wrench Set
- Mfr # HS-016M
- Zoro # G923584073
original price:Â $150.49 , new price: $135.44 , 10 percent off
new price:Â
$
135.44
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-016M
- Zoro #
- G923584073
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench Set 16 Piece Metric Matte Finish Durable Chrome Vanadium Steel - HS-016M Metric Combination Wrench Set SKU: HS-016M. This 16-piece metric combination wrench set is built for dependable fastener work in professional toolkits. The matte finish supports a secure feel in-hand while keeping glare down during detailed tasks. Made from chromium-vanadium steel alloy, the set is designed for high strength, durability, and anti-corrosive properties. It also meets or exceeds ANSI standards, helping ensure consistent performance and fit across common metric applications. Key Benefits 16-piece metric combination set covers a broad range of common fastener sizes. Matte finish helps reduce glare and supports controlled handling. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Precision fit helps reduce rounding risk when turning metric nuts and bolts. Meets or exceeds ANSI standards for dependable workshop-grade performance. Designed for professional technicians and built for long-term heavy use. What's Included 6mm 7mm 8mm 9mm 10mm 11mm 12mm 13mm 14mm 17mm 19mm 22mm 24mm 27mm 30mm 32mm This set is a practical choice for shops that need reliable metric coverage with a durable chrome vanadium build and matte finish handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.