20PC 3/8in Dr. Metric Hand Socket Set

  • Mfr # GS-320M
  • Zoro # G123582213
original price:  $78.63 , new price: $70.77 , 10 percent off
new price: 
$
70.77
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS-320M
Zoro #
G123582213
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 20 Piece Metric Hand Sockets 3/8 Inch Drive Durable Chrome Vanadium Steel - GS-320M (3/8in Drive Metric Hand Socket Set) This 20-piece 3/8in drive metric hand socket set is built for organized, repeatable fastening work with a practical spread of metric sizes and dedicated spark plug sockets. The components store in a metal box to keep your sockets and drive tools together and easy to locate. Made from chromium-vanadium steel alloy, the sockets and accessories are designed for high strength, durability, and anti-corrosive performance. Key Benefits 20-piece 3/8in drive metric set covers common hand socket sizes. Chrome vanadium steel alloy supports strength, durability, and anti-corrosive protection. Precision-fit sockets help reduce slippage and rounding on fasteners. Includes two extension bars for improved access in tight or recessed areas. Sliding T-handle and hinge handle add control for varied turning angles. Reversible ratchet handle supports efficient direction changes during repetitive work. Durable metal box keeps pieces organized for transport and clean storage. What's Included 3/8in Dr. 6 pt. Hand Socket 323206 6mm Hand Socket 323208 8mm Hand Socket 323209 9mm Hand Socket 323210 10mm Hand Socket 323211 11mm Hand Socket 323212 12mm Hand Socket 323213 13mm Hand Socket 323214 14mm Hand Socket 323215 15mm Hand Socket 323216 16mm Hand Socket 323217 17mm Hand Socket 323219 19mm Hand Socket 323221 21mm Hand Socket 3/8in Dr. Spark Plug Socket 326016 16mm Spark Plug Socket 326021 20.6mm Spark Plug Socket Accessory 320075 Extension Bar 75mmL 320200 Extension Bar 200mmL 380030 Sliding T-Handle 380333R Reversible Ratchet Handle 380336A Hinge Handle Metal Box With metric sockets, spark plug sockets, and multiple drive handles and extensions, this set supports a wide range of fastening tasks while keeping your 3/8in drive tools consolidated. The ANSI-compliant build and chromium-vanadium construction make it a reliable choice for long-term shop and field use.

Ratings & reviews