20PC Metric Hex Screwdriver Bit Set

  • Mfr # SB-220MH
  • Zoro # G323584369
original price:  $19.50 , new price: $17.55 , 10 percent off
new price: 
$
17.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-220MH
Zoro #
G323584369
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Screwdriver Bit Set, 20 Piece Metric, 1/4 Inch Drive, Precision S2 Steel, Durable and Versatile - SB-220MH Professional Bit Set This 20-piece metric hex screwdriver bit set is built for organized, repeatable work where fast bit changes and accurate sizing matter. Designed around a 1/4 inch drive format, it supports common hand-tool setups while keeping key bit types together in one compact kit. Each piece is clearly stamped for quick size identification, helping prevent mix-ups during service and reducing downtime when moving between tasks. A heavy-duty pouch bag and socket holder adapter improve portability and keep the set stored neatly between jobs. Key Benefits 20-piece metric-focused bit assortment supports consistent fit across hex fasteners. Includes slotted, Philips, and hex bits for broader everyday coverage. 1/4 inch drive compatibility pairs easily with common adapters and hand tools. Precision S2 steel construction supports durability for frequent professional use. Stamped sizes stay readable for faster selection and better organization. Heavy-duty pouch and socket holder adapter simplify transport and storage. Meets or exceeds ANSI standards for professional tool expectations. What's Included OMNIDRIVE 280120 OMNIDRIVE 3in1 Handgrip Metric Hex Screwdriver Bit 160mmL 2722 2mm Hex Screwdriver Bit 2725 2.5mm Hex Screwdriver Bit 2733 3mm Hex Screwdriver Bit 2734 4mm Hex Screwdriver Bit 2735 5mm Hex Screwdriver Bit 2736 6mm Hex Screwdriver Bit 2747 7mm Hex Screwdriver Bit 2748 8mm Hex Screwdriver Bit Metric Hex Screwdriver Bit 30mmL 2122 2mm Hex Screwdriver Bit 2125 2.5mm Hex Screwdriver Bit 2133 3mm Hex Screwdriver Bit 2134 4mm Hex Screwdriver Bit 2135 5mm Hex Screwdriver Bit 2136 6mm Hex Screwdriver Bit Philips Screwdriver Bit 30mmL 1101 #1 Philips Screwdriver Bit 1102 #2 Philips Screwdriver Bit 1103 #3 Philips Screwdriver Bit Slotted Screwdriver Bit 30mmL 1150 0.8 x 5.0 Slotted Screwdriver Bit 1165 1.0 x 6. With a balanced selection of long and short metric hex bits plus common slotted and Philips sizes, it's a practical kit for technicians who value reliable organization.

Ratings & reviews