27PC 3/4in Dr. SAE Hand Socket Set

  • Mfr # GS-627S
  • Zoro # G623584458
original price:  $362.35 , new price: $326.12 , 10 percent off
new price: 
$
326.12
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS-627S
Zoro #
G623584458
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket Set 27 Piece SAE 3/4 Inch Drive Heavy Duty CR-Mo Steel Durable Construction - GS-627S - 3/4in Drive SAE Hand Socket Set SKU: GS-627S. This 27-piece SAE hand socket set is built for 3/4in drive applications where strength, fit, and dependable performance matter. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength, durability, and anti-corrosive protection. The set meets or exceeds ANSI standards and is designed and made for use by professional technicians. Key Benefits 27-piece SAE range supports common 3/4in drive hand socket needs. Chromium Molybdenum Alloy Steel (CR-Mo) improves strength under heavy use. Anti-corrosive properties help protect sockets in demanding shop environments. Meets or exceeds ANSI standards for consistent, professional expectations. Designed for professional technicians and long-term, heavy-duty service life. Blow case keeps sizes organized for quicker selection and safer transport. What's Included 3/4in Dr. 6 pt. Hand Socket 685224 3/4in Hand Socket 685225 25/32in Hand Socket 685226 13/16in Hand Socket 685228 7/8in Hand Socket 685230 15/16in Hand Socket 685232 1in Hand Socket 685234 1 1/16in Hand Socket 685236 1 1/8in Hand Socket 685238 1 3/16in Hand Socket 685240 1 1/4in Hand Socket 685242 1 5/16in Hand Socket 685244 1 3/8in Hand Socket 685246 1 7/16in Hand Socket 685248 1 1/2in Hand Socket 685250 1 9/16in Hand Socket 685252 1 5/8in Hand Socket 685254 1 11/16in Hand Socket 685256 1 3/4in Hand Socket 685258 1 13/16in Hand Socket 685260 1 7/8in Hand Socket 685262 1 15/16in Hand Socket 685264 2in Hand Socket 685266 2 1/16in Hand Socket 685268 2 1/8in Hand Socket 685270 2 3/16in Hand Socket 685272 2 1/4in Hand Socket 685276 2 3/8in Hand Socket Blow Case This set is a practical choice for technicians who need a clear SAE size range in a 3/4in drive format, plus the durability benefits of CR-Mo construction.

Ratings & reviews