40pc 1/2in Dr. Metric Master Deep Hand Socket Set

  • Mfr # DS-440M
  • Zoro # G223582618
product price: 
$
147.25
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS-440M
Zoro #
G223582618
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 40 Piece Metric 1/2 Inch Drive High-Quality Hand Tool Kit - DS-440M Metric Socket Set This 40-piece metric 1/2in drive hand socket set is built for organized, repeatable fastening work where consistent fit and durability matter. It covers a broad metric range with both standard and deep 6-point sockets, supported by select drive accessories and a blow-molded case for storage. Constructed from chromium-vanadium steel alloy and designed to meet or exceed ANSI standards, this kit is intended for professional technicians and demanding long-term use. Key Benefits 40-piece metric 1/2in drive set supports a wide range of fastener sizes. 6-point socket design promotes secure engagement and reduces rounding risk. Includes standard and deep sockets for different bolt lengths and access needs. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for professional shop expectations. Blow case keeps pieces organized, protected, and easier to inventory. What's Included 1/2in Dr. 6 pt. Metric Deep Hand Sockets: 9mm Hand Socket 78mmL 10mm Hand Socket 78mmL 11mm Hand Socket 78mmL 12mm Hand Socket 78mmL 13mm Hand Socket 78mmL 14mm Hand Socket 78mmL 15mm Hand Socket 78mmL 16mm Hand Socket 78mmL 17mm Hand Socket 78mmL 18mm Hand Socket 78mmL 19mm Hand Socket 78mmL 20mm Hand Socket 78mmL 21mm Hand Socket 78mmL 22mm Hand Socket 78mmL 23mm Hand Socket 78mmL 24mm Hand Socket 78mmL 26mm Hand Socket 78mmL 27mm Hand Socket 78mmL 30mm Hand Socket 78mmL 1/2in Dr. 6 pt. Metric Hand Sockets: 9mm Hand Socket 38mmL 10mm Hand Socket 38mmL 11mm Hand Socket 38mmL 12mm Hand Socket 38mmL 13mm Hand Socket 38mmL 14mm Hand Socket 38mmL 15mm Hand Socket 38mmL 16mm Hand Socket 38mmL 17mm Hand Socket 38mmL 18mm Hand Socket 38mmL 19mm Hand Socket 40mmL 20mm Hand Socket 40mmL 21mm Hand Socket 40mmL 22mm Hand Socket 42 SKU: DS-440M. With a metric-only layout, 1/2in drive compatibility, and a mix of deep and standard 6-point sockets, this set is well suited for repeat service work and general fastening where consistent tool fit is essential. The included case helps maintain order in mobile or shop environments.

Ratings & reviews