47 Piece Screwdriver Bit Set

  • Mfr # SB-247M
  • Zoro # G923584400
product price: 
$
150.77
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-247M
Zoro #
G923584400
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Screwdriver Bit Set 47 Piece Assorted Sizes Precision S2 Steel Magnetic Drive Durable Storage Case - SB-247M Professional Screwdriver Bit Set This 47-piece screwdriver bit set is built for precise fastening across common and specialty drive types. The assortment supports both standard-length and extended-reach applications, helping technicians stay organized and consistent when switching between bit profiles and sizes. Key Benefits 47-piece assortment supports multiple screw profiles for service and repair work. Meets or exceeds ANSI standards for dependable fit and repeatable performance. Professional-grade construction intended for long-term, heavy-use environments. Magnetic drive improves bit retention during positioning and controlled fastening. Precision S2 steel bits help maintain consistent engagement in the fastener. Includes multiple bit lengths to reach recessed or obstructed fasteners. Durable storage case keeps sizes organized for faster selection and inventory. What's Included Posidriv Screwdriver Bit 30mmL 1211 #1, 1/4in Hex Shank Posidriv Bit 1212 #2, 1/4in Hex Shank Posidriv Bit Metric Hex Screwdriver Bit 30mmL 2134 1/4in Hex Shank 4mm Hex Bit 2135 1/4in Hex Shank 5mm Hex Bit 2136 1/4in Hex Shank 6mm Hex Bit 2147 5/16in Hex Shank 7mm Hex Bit 2148 5/16in Hex Shank 8mm Hex Bit 2150 10mm Hex Shank 10mm Hex Bit Tamperproof Star Screwdriver Bit 30mmL 7110 1/4in Hex Shank T-10 Tamperproof Star Bit 7115 1/4in Hex Shank T-15 Tamperproof Star Bit 7120 1/4in Hex Shank T-20 Tamperproof Star Bit 7125 1/4in Hex Shank T-25 Tamperproof Star Bit 7127 1/4in Hex Shank T-27 Tamperproof Star Bit 7130 1/4in Hex Shank T-30 Tamperproof Star Bit 7140 1/4in Hex Shank T-40 Tamperproof Star Bit 7145 5/16in Hex Shank T-45 Tamperproof Star Bit 7150 5/16in Hex Shank T-50 Tamperproof Star Bit 7155 10mm Hex Shank T-50 Tamperproof Star Bit Triple Square Screwdriver Bit 30mmL 8105 1/4in Hex Shank M5 Triple Square Bit 8106 1/4in Hex Shank M6 Triple Square Bit 8108 5/16in Hex Shank M8 Triple Square Bit 8110 10mm Hex Shank M10 Triple Square Bit Posidriv Screwdriver Bit 88mmL 1511 #1, 1/4in Hex Shank Posidriv Bit 1512 #2, 1/4in Hex Shank Posidriv Bit Tamperproof Star Screwdriver Bit 88mmL 7510

Ratings & reviews