Shop GENIUS TOOLS
Create Account
5 Piece Taper Bit Extractor Set
- Mfr # AT-EX5
- Zoro # G623580900
original price:Â $18.32 , new price: $16.49 , 9 percent off
new price:Â
$
16.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT-EX5
- Zoro #
- G623580900
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screw Extractor Set 5 Piece High-Strength Steel Spiral Flute Easy-Out Design for Damaged or Stripped Screws and Bolts - AT-EX5 Screw Extractor Set SKU: AT-EX5. This 5-piece screw extractor set is built to help remove broken, damaged, or stripped fasteners using taper bit extractors in multiple sizes. It's designed for professional technicians who need dependable extraction tools that hold up under heavy use. Made to meet or exceed ANSI standards, the set supports consistent performance and fit. Key Benefits 5-piece taper bit extractor set covers multiple damaged screw and bolt sizes. Spiral flute easy-out design helps bite into fasteners for removal. Professional-grade tools designed for technicians and long-term heavy use. Meets or exceeds American National Standards Institute (ANSI) established standards. Compact set format supports organized storage and quick tool selection. What's Included 3mm (1/8in) Taper Bit Extractor - Item No. 010603 5mm (3/16in) Taper Bit Extractor - Item No. 010705 6mm (15/64in) Taper Bit Extractor - Item No. 010756 8mm (5/16in) Taper Bit Extractor - Item No. 010808 9mm (3/8in) Taper Bit Extractor - Item No. 010859 This set is a practical addition to a professional hand tools lineup when screw or bolt heads are damaged and standard removal methods fail. With a size range of extractors in one kit and ANSI-aligned manufacturing expectations, it supports repeatable results across routine repair and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.